Beli nipple 1 4 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CEJN Nipple/Quick Coupler 1/4inch Hose (Quick Coupling/Coupler)
    Mulai

    Rp289.900

    CEJN Nipple/Quick Coupler 1/4inch Hose (Quick Coupling/Coupler)
    atribut:
    • Connection: 6.3mm (1/4inch)
    • Coupling Size: 6.3mm(1/4inch)
    • Finishing: Nickel Plating
    • Material: Hardened zinc-plated steel
    • Maximum Air Flow: 1950l/min (68.8 CFM)
    • Maximum Pressure: 16bar
    • Operating Temperature: 20°C
    • Color: Chrome Metallic
  2. REX Industries Nipple Attachment (Adaptor Nepel Mesin Senai)
    Mulai

    Rp3.999.900

    REX Industries Nipple Attachment (Adaptor Nepel Mesin Senai)
    atribut:
    • Nominal: 50A
    • Size: 2
    • Minimum Nipple Length (mm): 70
    • Specification: For tapered screws
    • Compatible Models: NS25A3, S40A, S40A3, F(NS, S, N)50A, F(NS, S, N)50A3, F(NS, S, N)80A, F(NS, S, N)80A3, N100A
  3. ASADA Nipple Max
    Mulai

    Rp3.099.900

    ASADA Nipple Max
    Deskripsi:
    -Processing of arbitrary length short nipple is possible just by installing it to a threading machine. (cannot be used for inner lining pipe)-Processing of both short nipples is also possible.-Can also be used for threading machines of other manufacturers.
    atribut:
    • Size: 3/4inch
  4. monotaro Different Hexagonal Nipple SS Screw-In Fitting (Nepel)
    Mulai

    Rp71.900

    monotaro Different Hexagonal Nipple SS Screw-In Fitting (Nepel)
    Deskripsi:
    It is a rust-resistant stainless steel diametrical hexagonal nipple.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Screw Type: PT screw
    • RoHS Directive: Correspondence
    • Maximum Working Pressure (MPa): 1
    • Dimension L (mm): 39
    • Dimension SW (mm): 25.8
    • Material: Stainless steel (SUS 304)
    • Nominal Diameter A: 15 x 10
    • Nominal Diameter B: 1/2 x 3/8
    • Shape: Different diameter hex nipple
  5. Takagi Metal Nipple (Nepel Selang)
    Mulai

    Rp159.900

    Takagi Metal Nipple (Nepel Selang)
    Deskripsi:
    -High quality faucet nipple with plated finish.
    atribut:
    • Height: 35mm
    • Compatible connector: All types of Takagi connectors
    • Material: Brass
  6. Kennedy Nipple Kit
    Mulai

    Rp1.299.900

    Kennedy Nipple Kit
    Deskripsi:
    Contents Straight: 1/4 Inch BSP, 1/8 Inch BSP, M8 x 1.25, 1/4 Inch BSF. 45 Degree: M8 x 1.25, M10 x 1.50. 90 Degree: 1/4 Inch BSF.
    atribut:
    • Hydraulic Tool Type: Nipple Kit
    • Material: Steel
    • Thread Size: 1/4 Inch BSF 1/4 Inch BSP 1/8 Inch BSP M10x1.50 M8x1.25
    • Nipple Type: 45 Degree 90 Degree Straight
    • Includes: 1/4 Inch BSF Straight 1/4 Inch BSP Straight 1/4 Inch BSF 90 Degree 1/8 Inch BSP Straight M10x1.5 45Degree M8x1.25 45Degree M8x1.25 Straight Plastic Case
    • Part Number: KEN5415140K
  7. KAKUDAI Nipple for Flexible Tubing (Puting Selang Fleksibel)
    66%
    Mulai

    Rp169.900

    KAKUDAI Nipple for Flexible Tubing (Puting Selang Fleksibel)
    atribut:
    • Material: Brass (C3604BD)
    • Nominal Diameter B: G3/4
    • Nominal Diameter C: R3/4
    • Total Length (mm): 32
  8. KAKUDAI Nipple Flexible Tube (Nipel Selang Fleksibel)
    Mulai

    Rp57.900

    KAKUDAI Nipple Flexible Tube (Nipel Selang Fleksibel)
    Deskripsi:
    -It is a nipple for flexible pipe.
  9. PISCO Nipple
    Mulai

    Rp23.900

    PISCO Nipple
    Deskripsi:
    Useable: Connecting joints and the joint (the same diameter).
    atribut:
    • Material: Open ring/POM, resin body/PBT
    • Shape: nipple
    • Type: Standard type
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Fluid: Air, water (conditioned)
    • Vacuum Pressure: -100kPa
  10. PISCO Pressure Gauge Nipple
    Mulai

    Rp299.900

    PISCO Pressure Gauge Nipple
    atribut:
    • Shape: nipple
    • Operating Temperature Range: 0 to 60°C
    • Fluid: air
    • Materials (cap): acryliccap
    • Material (Resin): PBT
    • Scale Angle: 150°
    • Precision: ± 5% (full scale)
    • Display Pressure Range: 0 to 0.8MPa
    • Material (metal hood)/Processing: Brass (electroless nickel plating)
Daftar Harga nipple 1 4 Terbaru October 2026
CEJN Nipple/Quick Coupler 1/4inch Hose (Quick Coupling/Coupler)Rp289.900
REX Industries Nipple Attachment (Adaptor Nepel Mesin Senai)Rp3.999.900
ASADA Nipple MaxRp3.099.900
monotaro Different Hexagonal Nipple SS Screw-In Fitting (Nepel)Rp71.900
Takagi Metal Nipple (Nepel Selang)Rp159.900
Kennedy Nipple KitRp1.299.900
KAKUDAI Nipple for Flexible Tubing (Puting Selang Fleksibel)Rp169.900
CEJN Nipple/Quick Coupler R 1/4inch Male (Quick Coupling/Coupler)Rp96.900
TRUSCO Grease Nipple (Nipel Gemuk)Rp68.900
KAKUDAI Nipple Flexible Tube (Nipel Selang Fleksibel)Rp57.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)